3/4 in. 750F 600 psig Steam Trap
TD600SB 3/4 in. 750F 600 psig Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- TD600SB
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Maximum Temperature:
- 750
- Pressure - Maximum:
- 600 psig
- Type:
- A7610427
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Stainless Steel
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof