Watson McDaniel

TT25B 1/2 in. 212F 25 psig Steam Trap

Part #WTT25B125  |  Manufacturer Part #TT-25B-12-025

Valve Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: TT25B

End Connection 1: NPT

End Connections: NPT

Maximum Pressure: 25 psig

Maximum Temperature: 212

Valve Body Material: Brass

Valve Disc Material: Stainless Steel

Valve Seat Material: Brass

Valve Size: 1/2 in