TT25B Series
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM B-16, ASTM B-21
- Collection:
- TT25B Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Pressure - Maximum:
- 125 psig
- Pressure Class:
- 25#
- Recommended Valve Application:
- Air, HVAC, Steam
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Brass
- Valve Size:
- 1/2 in