2 in. 250 psig Steam Trap
WFT Series 2 in. 250 psig Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- In-line reparability is simplified by having all internals attached to the cover
- F&T traps discharge condensate immediately as it is formed (no condensate will back up into the system)
- All stainless steel internals with hardened seat and wear parts
- Welded stainless steel thermostatic air vent resists shock from waterhammer. Live orifice air vent is available for superheated applications
- Excellent air handling capability allows air to be discharged rapidly so steam can enter the system quickly during start-up
Specifications
- Collection:
- WFT Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 5-9/10 in
- Length:
- 6-1/5 in
- Pressure - Maximum:
- 250 psig
- Pressure Class:
- 15#
- Recommended Valve Application:
- HVAC, Industrial, Steam
- Temperature Range:
- Up to 450 Deg F
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 2 in
- Weight:
- 9 lb
- Width:
- 4-1/5 in