3/4 in. 250 psig Steam Trap

You last purchased this on
 
Watson McDaniel

WFT Series 3/4 in. 250 psig Steam Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watson McDaniel

WFT Series 3/4 in. 250 psig Steam Trap

  • Fast #
  • Part #WWFT01513
  • Item #1786076
  • Manufacturer Part #WFT-015-13-N
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • In-line reparability is simplified by having all internals attached to the cover
  • F&T traps discharge condensate immediately as it is formed (no condensate will back up into the system)
  • All stainless steel internals with hardened seat and wear parts
  • Welded stainless steel thermostatic air vent resists shock from waterhammer. Live orifice air vent is available for superheated applications
  • Excellent air handling capability allows air to be discharged rapidly so steam can enter the system quickly during start-up
  • Requires Certification

Specifications

Collection:
WFT Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
5-9/10 in
Length:
6-1/5 in
Pressure - Maximum:
250 psig
Pressure Class:
15#
Recommended Valve Application:
HVAC, Industrial, Steam
Temperature Range:
Up to 450 Deg F
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in
Weight:
9 lb
Width:
4-1/5 in