1-1/2 x 1-1/2 x 1-1/2 in. 400 psi Bronze Female Threaded Wye Strainer

Part #WLF777SM120J  |  Item #4525000  |  Manufacturer Part #0124005

$240.75 EACH

Fitting Sizes:

1-1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Lead free construction
  • Wye pattern
  • Threaded end connections
  • Tapped retainer cap and closure plug

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

BAA Compliant: Yes

Depth: 2-3/4 in

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Height: 4-3/4 in

Lead Law Compliant: Yes

Material: Cast Copper Silicon Alloy

Maximum Pressure: 400 psi

Maximum Temperature: 210

Mesh Size: 20

Minimum Temperature: 32

NSF Certified: No

Strainer Type: Wye

UL Listed: No

Valve Body Style: Y Pattern

Valve Size: 1-1/2 in

Weight: 3.62

Width: 5-22/25 in