Watts

1-1/4 - 2 in. Brass Valve Repair Kit

Part #WN170FRKM2  |  Manufacturer Part #0877077

Valve Size:

1-1/4 in - 2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

Brand Model Compatibility: N170-M2 Series Hot Water Extender Tempering Valves

End Connection 1: Socket

End Connections: Socket

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

Product Type: Repair Kit

Valve Size: 1-1/4 in - 2 in