• Cart

DESCRIPTION

  • All parts are made of high quality materials
  • Factory replacement kit
  • Genuine and original Watts parts
  • No special tools required for servicing

Watts 1-1/4 - 2 in. Relief Valve Repair Kit

WRK009M1VTHK

Valve Size:

1-1/4 in - 2 in

SPECIFICATIONS

BAA Compliant
No
Brand Model Compatibility
LF009 and 009 Series Reduced Pressure Zone Assemblies
Product Type
Relief Valve Kit
Valve Size
1-1/4 in - 2 in

  • QUANTITY

0 item(s) added to Cart Checkout Now