1 in. 400 psi Brass Double Union PEX Pressure Reducing Valve
Series LFN55B-M1 1 in. 400 psi Brass Double Union PEX Pressure Reducing Valve
Frequently Purchased Together
Product Details
- Integral stainless steel strainer
- Engineered copper-silicon body material
- Sealed brass spring cage and corrosion resistant adjusting screw for waterworks pit installations
- Convenient union construction provides simplified installation
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.26.2
- ASSE Standards:
- ASSE 1003
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CSA Certified:
- CSA B356
- Collection:
- Series LFN55B-M1
- Depth:
- 2-11/25 in
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Height:
- 7-19/50 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- Valve Disc Material:
- EPDM
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 2.87 lb
- Width:
- 5-63/100 in