1 in. M-8 Stainless Steel Flow Meter Manifold

You last purchased this on
 
Watts

Series D38SS 1 in. M-8 Stainless Steel Flow Meter Manifold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series D38SS 1 in. M-8 Stainless Steel Flow Meter Manifold

  • Fast #
  • Part #W81001985
  • Item #2197372
  • Manufacturer Part #D3803008SS
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Individual circuit flow meter/balance valve
  • Circuit isolation valve
  • Stainless steel
  • Reduces expansion / contraction noise in hot water lines
  • Warranty: 1 Year
  • Plenum safe models meet ASTM E84 25/50 Flame/Smoke Spread and UL94 V-0 fire rating
  • Mounted on bracket
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
BAA Compliant:
No
Collection:
Series D38SS
Depth:
4-9/10 in
Diameter - Inside 1:
1 in
End Connection 1:
Male Threaded
End Connection 2:
Male Threaded
End Connection 3:
Male Threaded
End Connections:
Male Threaded
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Flow Rate:
4 gpm
Height:
11-3/4 in
Length:
20 in
Material:
Stainless Steel
Material Type:
304L
Maximum Temperature:
167
Origin:
Domestic
Outlet Quantity:
8
Pressure - Maximum:
87 psi
Weight:
10.25 lb
Width:
12-3/10 in