1 in. Valve Repair Kit
1 in. Valve Repair Kit
Frequently Purchased Together
Product Details
Product Details
- Lead free construction
- To repair 1 IN U5B
- Includes repair parts for seat, disc, strainer, and diaphragm
- Union gasket available for union models
Documents
Specifications
- Depth:
- 3-13/100 in
- FM Approved:
- No
- Height:
- 4-13/100 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Product Type:
- Repair Kit
- UL Listed:
- No
- Valve Size:
- 1 in
- Weight:
- 0.18 lb
- Width:
- 1-63/100 in