1 x 1 x 3/4 in. F1960 150 psi Reducing Polyphenylsulfone Tee

You last purchased this on
 
Watts

1 x 1 x 3/4 in. F1960 150 psi Reducing Polyphenylsulfone Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

1 x 1 x 3/4 in. F1960 150 psi Reducing Polyphenylsulfone Tee

  • Fast #
  • Part #WLFWPE18P161612PB
  • Item #7730375
  • Manufacturer Part #0653379
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • For making a three way connection with Water PEXa tubing
  • Special tool recommended
  • Manufactured from Polyphenylsulfone
  • Provides a leak proof seal
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASTM:
ASTM F-1960, ASTM F-877
Application:
Commercial, Residential
BAA Compliant:
No
CSA Certified:
CSA B137.5
Clean Bagged:
No
End Connection 1:
F1960
End Connection 2:
F1960
End Connection 3:
F1960
End Connections:
F1960
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 1 in x 3/4 in
Fitting Type:
Reducing
Height:
1 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-7/8 in
Material:
Plastic
Material Type:
Polyphenylsulfone
Maximum Temperature:
85
Minimum Temperature:
40
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
32 psi
Type:
Standard
UL Listed:
No
Weight:
2 lb
Width:
5 in