10 x 10 in. Plastic Access Panel

You last purchased this on
 
Watts

Series APU 10 x 10 in. Plastic Access Panel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series APU 10 x 10 in. Plastic Access Panel

  • Fast #
  • Part #WAPU9
  • Item #2975154
  • Manufacturer Part #0958042
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fits any size or shape hole from 5 IN x 6 IN to 8 IN x 8 IN
  • No exact measurements required
  • Can be painted or wallpapered
  • Works on ceilings and walls
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Cables, Plumbing, Spa, Wire
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Series APU
Color Finish Category:
Whites
Color Finish Name:
White
FM Approved:
No
Height:
1-2/5 in
IAPMO Listed -:
No
Insulated:
No
Length:
10 in
Material:
Plastic
Material Type:
Polystyrene
NSF Certified:
No
Panel Door Plate Type:
Access Panel
Size:
10 in x 10 in
UL Listed:
No
Weight:
0.55 lb
Width:
10 in