Watts
10 in. Stem Brass
Part #WKSTEM11 | Item #1224329 | Manufacturer Part #0780318
Length:
How to get it:
Product Details
- Made of heavy duty brass
- NPT threads
- 1/4 IN OD rod diameter
- 10 inch length
Specifications
ADA Compliant: No
Adjustable: No
Application: Agriculture, Commercial, Industrial
BAA Compliant: No
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT x NPT
FM Approved: No
Fitting Size 1: 1/4 in
Fitting Size 2: 1/4 in
Fitting Sizes: 1/4 in
Fitting Type: Straight
GSA Approved: No
IAPMO Listed: No
Lead Law Compliance Level: Not Approved for Potable Water Applications
Length: 10 in
Material: Brass
Maximum Temperature: 9999
NSF Certified: No
Outside Diameter: 1/4 in
Product Type: Stem
UL Listed: No
Weight: 0.14