• Cart

DESCRIPTION

  • 10 inches long
  • 3/4 IN port connection inlet/outlet
  • Pressure relief valve
  • Superior resistance from many aggressive chemicals

Watts 10 x 3/4 in. Heavy Duty Filter Housing

WPWHP10COM34PR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Filtration
BAA Compliant
No
Color Finish
Plastic
Color Finish Category
Blues
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Height
10 in
Inlet Service Size
3/4 in
Material
Plastic
Material Type
Polypropylene
Maximum Pressure
100 psi
Maximum Temperature
100
Mesh Size
40
Pressure Class
100#
Size
10 in
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS