• Cart

DESCRIPTION

  • Automatic reseating
  • Soft seated
  • Spring loaded

Watts 100 psi Boiler Pressure Reducing Valve

WLF174A100

Valve Size:

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
ISO Specifications
ISO 9001-2008
Lead Law Compliant
Yes
Material
Copper Silicon Alloy
Maximum Pressure
75 psi
Maximum Temperature
250
Valve Operator
Lever
Valve Seat Material
Metal
Valve Size
3/4 in
Valve Type
Relief Valves

Starting at
$274.5
EACH
  • QUANTITY

DOCUMENTS