1000 ft. x 1/2 in. Plastic Tubing in Orange
RadiantPERT 1000 ft. x 1/2 in. Plastic Tubing in Orange
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Durable and highly flexible
- Excellent flow characteristics
- Five layer polyethylene raised temperature tubing protects the EVOH oxygen barrier
- Fully recyclable
Specifications
- ADA Compliant:
- No
- Application:
- Heating and Cooling
- BAA Compliant:
- Yes
- Collection:
- RadiantPERT
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Diameter - Outside:
- 5/8 in
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 1000 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 180 psi
- Temperature Range:
- 73.4 to 180 Deg F
- UL Listed:
- No
- Weight:
- 54 lb