DESCRIPTION

  • Non-mechanical seat to disc alignment
  • Tamper resistant bonnet screws
  • Thermo-bonded thermostat

Watts 113 psi Temperature and Pressure Relief Valve

W40XL150210

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
CSA Certified
Yes
End Connection 1
Male Threaded
End Connection 2
Female Threaded
Length
5 in
Material
Bronze
Maximum Pressure
113 psi
Maximum Temperature
210
Valve Size
3/4 in
Valve Type
Relief Valves

Starting at
$265.0
EACH
  • QUANTITY

DOCUMENTS