1/2 in. 300 psi Brass FNPT Pressure Reducing Valve

You last purchased this on
 
Watts

Series LF26A 1/2 in. 300 psi Brass FNPT Pressure Reducing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LF26A 1/2 in. 300 psi Brass FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLF26A125D
  • Item #3920067
  • Manufacturer Part #0009818
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Stainless steel stem and spring
  • Oversized orifice
  • Lead free brass body
  • Temperature range is 0 to 140 degrees F (-18 to 60 degrees C)
  • Maximum working pressure is 300 PSI (21 BAR)
  • NPT threaded female inlet and outlet connections
  • Tee handle adjustment
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Industrial
BAA Compliant:
No
Collection:
Series LF26A
Depth:
2-22/25 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Height:
5-13/100 in
IAPMO Listed -:
No
ISO:
ISO 9001-2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
140
Minimum Temperature:
0
NSF Certified:
No
Pressure - Maximum:
300 psi
Valve Disc Material:
Buna-N
Valve Port Opening:
Standard Port
Valve Size:
1/2 in
Valve Type:
Pressure Reducing Valve
Weight:
1.22 lb
Width:
2-13/100 in