• Cart

DESCRIPTION

  • Black enamel steel case
  • Copper alloy bourdon sensing element
  • Kostil polymer window
  • Tin alloy welding

Watts 1/2 in. Bottom Combination Pressure and Temperature Gauge

WLFDPTG130D

High Pressure:

SPECIFICATIONS

ASME Specifications
ASME B40.100, ASME Type B
BAA Compliant
No
CE Approved
No
Color Finish
Black Enamel
Diameter
3 in
End Connection 1
Male Threaded
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
4 in
High Pressure
75
Low Pressure
0
Material
Steel
Material Type
Polymer
Maximum Temperature
320
Minimum Temperature
60
Temperature Range
60 to 320 Deg F
Type
Pressure Gauge

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS