1/2 in. Brass MNPT x FNPT 100# 210 Relief Valve
Series LF53L 1/2 in. Brass MNPT x FNPT 100# 210 Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CSA certified
- Relieves excessive pressure on tankless water heaters
- Lead free copper silicon alloy body construction
- Test lever included
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Water Heaters
- BAA Compliant:
- Yes
- Collection:
- Series LF53L
- Depth:
- 2-19/100 in
- End Connection 1:
- Male Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Male Threaded x Female Threaded
- Height:
- 3-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 210
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 100#
- Recommended Valve Application:
- Water, Oil, Air
- UL Listed:
- Yes
- Valve Disc Material:
- Silicone
- Valve Size:
- 1/2 in
- Valve Type:
- Relief Valve
- Weight:
- 0.52 lb
- Width:
- 1-7/8 in