Watts

1/2 in. Copper Silicon Alloy Full Port Solder 600# Ball Valve

Part #WLFFBVS3CD  |  Manufacturer Part #0555110

Valve Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lead free construction
  • Full port
  • Solder end connection
  • NSF approved

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

BAA Compliant: No

Color Finish: Brass

Color Finish Category: Brass Tones

Depth: 1-3/25 in

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Height: 4-3/10 in

Lead Law Compliant: Yes

MSS Specifications: MSS-SP-110

Material: [Copper Silicon Alloy, Brass]

Maximum Pressure: 600 psi

Maximum Temperature: 400

Minimum Temperature: -40

NSF Certified: Yes

Pressure Class: 600#

UL Listed: Yes

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: Virgin PTFE

Valve Size: 1/2 in

Valve Stem: Bottom-loaded/Blowout-proof

Valve Type: Ball Valve

Weight: 0.35

Width: 26 in