1/2 in. Plastic PEX Expansion Ring
1/2 in. Plastic PEX Expansion Ring
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- For use with F1960 fittings
- For use with PERT tubing
- Expansion Ring
- Provides a leak proof seal
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM F-1960
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- Straight, Ring
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polyethylene
- Package Quantity:
- Count of 100
- Weight:
- 1 lb