Watts
1/2 x 3/4 in. PEX Compression Fitting
Part #W81005168 | Item #2821301 | Manufacturer Part #81005168
Fitting Sizes:
1/2 in x 3/4 inProduct Details
- Nickel plated
- For connecting PEX to stainless steel manifolds
- For Custom Tubular SST20 Compression manifolds
- For hydronic heating and snow melting applications
Documents
Specifications
ADA Compliant: No
ASTM Specifications: ASTM E-84
BAA Compliant: No
CARB OTC LEED Compliant: No
Color Finish: Stainless Steel
Depth: 2 in
End Connection 1: Compression
End Connection 2: BSP
End Connections: Compression x BSP
Fitting Size 1: 1/2 in
Fitting Size 2: 3/4 in
Fitting Sizes: 1/2 in x 3/4 in
Fitting Type: Connector
Height: 6 in
IAPMO Listed: No
Material: Brass
Maximum Pressure: 100 psi
Maximum Temperature: 180
NSF Certified: No
UL Listed: No
Weight: 1.65
Width: 4 in