Watts

2-1/2 x 2-1/2 x 2-1/2 in. 125# Cast Iron Epoxy Coating Flanged Strainer

Part #W77FDIFDA125  |  Manufacturer Part #0825210

Fitting Sizes:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wye pattern
  • Cast iron body
  • 304 stainless steel perforated screens
  • Flanged

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI B16.1

ASTM Specifications: ASTM A-126

BAA Compliant: No

Coating: Epoxy

Cover Material: Cast Iron

Depth: 9-1/10 in

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Height: 11-9/10 in

Inside Diameter: 2-1/2 in

Lead Law Compliant: Yes

Material: Cast Iron

Maximum Pressure: 200 psi

Maximum Temperature: 353

Mesh Size: 20

NSF Certified: No

Perforation Size: 1/16 in

Strainer Type: Wye

Valve Body Style: Y Pattern

Valve Size: 2-1/2 in

Weight: 38.05

Width: 11-7/10 in