1/4 in. 300 psi Noryl® FNPT Pressure Reducing Valve
Series P60 1/4 in. 300 psi Noryl® FNPT Pressure Reducing Valve
Frequently Purchased Together
Product Details
- All internal rubber components such as disc, diaphragm and seals are all FDA grade elastomers
- All internal metal components in contact with fluid are of 300 series stainless steel
- Corrosion resistant thermoplastic body
- Temperature range is 33 F to 150 degrees F (0.5 C to 66 degrees C)
- Maximum Inlet pressure is 300 PSI (21 BAR)
- Bottom clean out plug for service
- Compact design and lightweight construction
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Industrial
- BAA Compliant:
- No
- Coating:
- Corrosion Resistant
- Collection:
- Series P60
- Depth:
- 2-19/100 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 3-3/50 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Noryl®
- Maximum Temperature:
- 150
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Valve Disc Material:
- Buna-N
- Valve Size:
- 1/4 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 0.16 lb
- Width:
- 1-22/25 in