1/4 x 2-1/2 in. 300 psi Brass Bottom Entry Pressure Gauge
Series LFDPG-1 1/4 x 2-1/2 in. 300 psi Brass Bottom Entry Pressure Gauge
Frequently Purchased Together
Product Details
- Kostil polymer window
- Copper alloy bourdon sensing element
- ABS polymer case
- Tin alloy welding
-
Lead Law Compliant
Specifications
- BAA Compliant:
- No
- Collection:
- Series LFDPG-1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3 in
- Diameter:
- 2-1/2 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- ABS, Polymer
- Maximum Temperature:
- 176
- Minimum Temperature:
- -4
- Pressure - High:
- 300
- Temperature Range:
- -4 to 176 Deg F
- Weight:
- 0.23 lb
- Width:
- 3 in