DESCRIPTION

  • CSA listed and ASME rated
  • Extension thermostat with thermo-bonded coating
  • Stainless steel spring

Watts 150# Extension Shank Temperature and Pressure Relief Valve

WLFL100XL3M7150210

Valve Size:

3/4 in

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
CSA Certified
Yes
End Connection 1
Male Threaded
End Connection 2
Female Threaded
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
113 psi
Maximum Temperature
210
Pressure Class
150#
Valve Size
3/4 in
Valve Type
Pressure Relief Valves

Starting at
$51.75
EACH
  • QUANTITY

DOCUMENTS