5 Micron Pleated Filter Cartridge
Big Bubba® 5 Micron Pleated Filter Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reduces extra-fine dirt, sand, sediment, silt, rust particles, scale particles
- Greater efficiency with more surface area
- Ideal for most critical applications
- No electricity
- More economical than stee
- No backwashing/no wasted water
- No corrosion
- Dual O-rings for superior sealing
- Simple operation
- Light weight
Specifications
- Capacity:
- 140000 gal
- Cartridge Type:
- Pleated Cartridge
- Collection:
- Big Bubba®
- Contaminant Removal:
- Chlorine, Sediment
- Diameter:
- 15-2/5 in
- Filter Size:
- 5 microns
- Filtering Material:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 150 gpm
- Height:
- 26-1/4 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Plastic
- Material Type:
- PVC, Polypropylene
- Maximum Temperature:
- 125
- Minimum Temperature:
- 34
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 30