• Cart

DESCRIPTION

  • 5 Inch thermostat length
  • Non-mechanical seat to disc alignment
  • Tamper resistant bonnet screws

Watts 150 psi Relief Valve

WLF40XL12210

Valve Size:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z21.22
BAA Compliant
Yes
CSA Certified
Yes
End Connection 1
Male Threaded
End Connection 2
Female Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Height
5-5/8 in
Lead Law Compliant
Yes
Length
5 in
Material
Bronze
Maximum Pressure
94 psi
Maximum Temperature
210
Recommended Valve Application
Commercial, Water
Valve Bonnet Type
Screw-In
Valve Size
3/4 in
Valve Type
Pressure Relief Valves
Width
2-5/8 in

Starting at
$424.5
EACH
  • QUANTITY

DOCUMENTS