16 in. Toilet Connector

Part #WCTCSCB16  |  Item #1440779  |  Manufacturer Part #0298045

Call for Pricing

Length:

16 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

Fitting Size 1: 3/8 in

Fitting Size 2: 7/8 in

Fitting Sizes: 3/8 in x 7/8 in

IAPMO Listed: Yes

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 16 in

Maximum Pressure: 125 psi

Maximum Temperature: 180

NSF Certified: No

Type: WCTCSCB16