2-1/2 - 3 in. Relief Valve Repair Kit

You last purchased this on
 
Watts

Series RK-LF009 2-1/2 - 3 in. Relief Valve Repair Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series RK-LF009 2-1/2 - 3 in. Relief Valve Repair Kit

  • Fast #
  • Part #WLFRK009VTLM
  • Item #4525669
  • Manufacturer Part #0794052
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • No special tools required for servicing
  • All parts are made of high quality materials
  • Factory replacement parts
  • Fits 2 1/2 and 3 inch reduced pressure zone assembly
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
Brand Model Compatibility:
LF009 and 009 Series Reduced Pressure Zone Assemblies
Collection:
Series RK-LF009
Depth:
6 in
FM Approved:
No
Height:
8 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
NSF Certified:
No
Product Type:
Relief Valve Kit
UL Listed:
No
Valve Size:
2-1/2 in, 3 in
Weight:
3.11 lb
Width:
5-1/2 in