2-1/2 - 3 in. Valve Repair Kit

You last purchased this on
 
Watts

Series RK-LF009 2-1/2 - 3 in. Valve Repair Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series RK-LF009 2-1/2 - 3 in. Valve Repair Kit

  • Fast #
  • Part #WLFRK009RTLM
  • Item #4525692
  • Manufacturer Part #0794056
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • All parts are made of high quality materials
  • Factory replacement kit
  • No special tools required for changing parts
  • Lead-Free
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
Brand Model Compatibility:
LF009 Reduced Pressure Zone Assembly, 009 Reduced Pressure Zone Assembly
Collection:
Series RK-LF009
Depth:
8-3/4 in
FM Approved:
No
Height:
1-9/20 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
NSF Certified:
No
Product Type:
Repair Kit
UL Listed:
No
Valve Size:
2-1/2 in - 3 in
Weight:
0.5 lb
Width:
5-17/20 in