2-1/2 in. 300 psi Cast Copper Silicon Alloy FNPT Pressure Reducing Valve

You last purchased this on
 
Watts

Series LF223 2-1/2 in. 300 psi Cast Copper Silicon Alloy FNPT Pressure Reducing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LF223 2-1/2 in. 300 psi Cast Copper Silicon Alloy FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLFN223BM2L
  • Item #3920416
  • Manufacturer Part #0298602
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Lead free iron body construction
  • Enlarged diaphragm, spring cage and seat orifice for high capacity performance
  • NPT threaded female inlet by NPT threaded female outlet connections
  • Sealed spring cage
  • Sensitive spring and large diaphragm for accurate pressure control
  • High temperature resisting diaphragm for hot or cold water
  • Disc holder removable for replacement of disc without dismantling the valve, no special tools are required
  • Serviceable in line
  • Maximum working pressure 300 PSI (20.7 BAR)
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61 Annex G, ANSI A112.26.2
ASSE Standards:
ASSE 1003
Application:
Commercial, Residential
BAA Compliant:
Yes
CSA Certified:
CSA B356
Collection:
Series LF223
Depth:
9-1/2 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Height:
13-5/8 in
IAPMO Listed -:
Yes
ISO:
ISO 9001-2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
9 in
Material:
Copper Silicon Alloy
Maximum Temperature:
160
Minimum Temperature:
33
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Standard
Valve Disc Material:
Copper Silicon Alloy
Valve Port Opening:
Standard Port
Valve Seat Material:
Stainless Steel
Valve Size:
2-1/2 in
Valve Type:
Pressure Reducing Valve
Weight:
32.5 lb
Width:
9-1/2 in