2 x 2 in. Cast Iron Flanged Strainer
Series 77F-DI-FDA-125 2 x 2 in. Cast Iron Flanged Strainer
Frequently Purchased Together
Product Details
- Cast iron body
- 304 stainless steel perforated screens
- Wye pattern
- Series 77F-DI-FDA-125 comes with heat fused FDA approved epoxy coating (interior and exterior)
- Drain/blow off connection furnished with closure plug
- Flanged
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI B16.1 Class 125
- ASTM:
- ASTM A-112, ASTM A-126 Class B, ASTM A-47, ASTM A-6, ASTM B-16
- BAA Compliant:
- No
- Coating:
- Epoxy
- Collection:
- Series 77F-DI-FDA-125
- Depth:
- 9-3/4 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 12-22/25 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-7/8 in
- Material:
- Cast Iron, Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Perforation Size:
- 1/16 in
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#, 200#
- Recommended Valve Application:
- Gas, Liquid, Oil, Steam, Water
- Strainer Type:
- Wye
- Valve Body Style:
- Y Pattern
- Valve Type:
- Check Valve
- Weight:
- 20.5 lb
- Width:
- 6-63/100 in