Watts

20 ft. x 3/4 in. Tubing Stick in Blue

Part #WWPTS1225B  |  Manufacturer Part #0650407

Length:

20 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bundled PEX sticks
  • SDR-9, NSF-PW, CL-R, ASTM F-1807, F-2159, F-2434 certified
  • Packaged in heavy duty, UV protective plastic sheathe
  • Color coded packaging

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Water

BAA Compliant: Yes

Depth: 240 in

FM Approved: No

Fire Suppression System Rated: No

GSA Approved: No

Height: 5-1/2 in

IAPMO Listed: No

Inside Diameter: 3/4 in

Lead Law Compliant: Yes

Maximum Pressure: 100 psi

Maximum Temperature: 200

Media: Water

NSF Certified: No

Outside Diameter: 7/8 in

Pipe Tubing Size: 3/4 in

UL Listed: No

Wall Thickness: 0.0625 in

Width: 6 in