1 in. Inlet/Outlet 4-1/2 in. X 20 in. Full Flow Blue Filter Housing
PWHPFF Series 1 in. Inlet/Outlet 4-1/2 in. X 20 in. Full Flow Blue Filter Housing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Leak proof seal accomplished by compression against a top seated EPDM o-ring
- Integral pressure relief valve for safety when removing housing from lid
- Polypropylene construction for strength and durability
- 20 inches long
- Superior resistance from many aggressive chemicals
- 1 in port connection
- Thick side walls with heavy-duty ribs for added strength
-
Lead Law Compliant, Not Certified
Specifications
- Collection:
- PWHPFF Series
- Color Finish Name:
- Black/Blue
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 20 in
- Material:
- Plastic, Rubber
- Material Type:
- Polypropylene, EPDM
- Maximum Temperature:
- 100
- Minimum Temperature:
- 40
- Pressure - Maximum:
- 100 psi
- Product Type:
- Filter Housing