200 ft. x 3/8 in. Plastic Tubing in Orange

You last purchased this on
 
Watts

RadiantPEX-AL® 200 ft. x 3/8 in. Plastic Tubing in Orange

  • Fast #
  • Part #W81011133
  • Item #4190755
  • Manufacturer Part #81011133
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

RadiantPEX-AL® 200 ft. x 3/8 in. Plastic Tubing in Orange

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 200 – for example, 200, 400, 600, and so on.
Order in multiples of 200
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use in all floor heating and snow melting, as well as supply piping for other hydronic applications
  • Fits any job site condition
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM F-1281
BAA Compliant:
No
Collection:
RadiantPEX-AL®
Color Finish Category:
Oranges
Color Finish Name:
Orange
Depth:
21-1/10 in
Height:
7-1/5 in
Length:
200 ft
Material:
Plastic
Material Type:
Polyethylene
Maximum Temperature:
200
PipeTubing Size:
3/8 in
Pressure - Maximum:
160 psi
Temperature Range:
73 to 200 Deg F
UL Listed:
No
Weight:
12.25 lb
Width:
21 in