DESCRIPTION

  • Tapped retainer cap

Watts 250# Cast Iron IPS Threaded Wye Strainer

W77SM120

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-126
End Connection 1
Female Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
IsAcceptableImage
Material
Cast Iron
Maximum Pressure
400 psi
Maximum Temperature
406
Mesh Size
20
NSF Certified
No
Pressure Class
250#
Size
3/4 in x 3/4 in x 3/4 in