26 in. Iron Wall Mount Water Heater Stand
26 in. Iron Wall Mount Water Heater Stand
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spacemaker E-100 restraints
- Heavy duty construction
Specifications
- Length:
- 26 in
- Material:
- Iron
- Width:
- 26 in