3/4 in. Copper Silicon Alloy Reduced Port Crimp x Crimp x Compression 125# Ball Valve
Series LFBRV 3/4 in. Copper Silicon Alloy Reduced Port Crimp x Crimp x Compression 125# Ball Valve
Package Quantity Info:
EA: 1 IP: 6 CA: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low profile design
- Full port ball valve
- Easy installation
- Blowout proof stem
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series LFBRV
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 2-13/100 in
- End Connection 1:
- Crimp
- End Connection 2:
- Crimp
- End Connection 3:
- Compression
- End Connections:
- Crimp x Crimp x Compression
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Carbon Steel
- Height:
- 4-31/100 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure Class:
- 125#
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Virgin PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.2 lb
- Width:
- 5-22/25 in
- cUPC Certified:
- No