DESCRIPTION

  • Corrosion resistant
  • Flexible and maintenance-free
  • Light and easy to transport
  • Oxygen Barrier PEX tubing for radiant heating, snow melting, and supply and return piping
  • Twenty-five year warranty for residential and commercial heating and snow melting applications
  • Use sticks up to 2" for hydronic supply and return piping

Watts RadiantPEX+® 3/4 in. PEX Coil Tube

W810016

Length:

SPECIFICATIONS

ASTM Specifications
ASTM E-84
CSA Certified
CSA B137.5
Collection
RadiantPEX+®
Color Finish
Orange
End Connection 1
PEX
End Connection 2
PEX
FM Approved
No
Fire Suppression System Rated
No
IAPMO Listed
No
Length
600 ft
Material
Plastic
Material Type
PEX, Polyethylene
Maximum Pressure
80 psi
Maximum Temperature
200
NSF Certified
No
Outside Diameter
7/8 in
Pipe Tubing Size
3/4 in
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY