• Cart

DESCRIPTION

  • ASME approved
  • Lead free body construction
  • Relieves excessive pressure on tankless water heaters
  • Test lever included

Watts 3/4 in. Poppet Pressure Reducing Valve

WLF3LF

Maximum Pressure:

SPECIFICATIONS

ADA Compliant
No
Application
Water Heaters
BAA Compliant
Yes
CSA Certified
Yes
End Connection 1
Male Threaded
End Connection 2
Female Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
ISO Specifications
ISO 9001-2000
Lead Law Compliant
Yes
Material
Copper Silicon Alloy
Maximum Pressure
56 psi
Maximum Temperature
210
Pressure Class
75#
UL Listed
No
Valve Operator
Lever
Valve Size
3/4 in
Valve Type
Pressure Relief Valve

Starting at
$119.0
EACH
  • QUANTITY

DOCUMENTS