DESCRIPTION

  • Brass body construction
  • Dial adjustment cap
  • Thermostat assembly is easy to maintain, remove and replace
  • Thread connections

Watts Female Threaded Thermostat Temperature Valve

WLF70ATF

Valve Size:

3/4 in

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Color Finish
Rough Bronze
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connection 3
Female Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in
Flow Rate
5.5 gpm at 10 psi
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
150 psi
Maximum Temperature
210
Valve Size
3/4 in

Starting at
$216.85
EACH
  • QUANTITY