DESCRIPTION

  • 1-1/4" to 2" 80 psi. 80°F
  • 1/2" to 1" 100 psi. 100°F
  • ANSI / NSF 61
  • Conforms to AWWA C 800
  • T-4320NL No Lead Bronze PE Pipe (IPS) x MNPT Coupling
  • WQA third party certified

Legend Valve & Fitting IPS x MIP Coupling

L31323NL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
IPS
End Connection 2
MIP
End Connections
IPS x MIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Material
Bronze
Size
3/4 in
Type
Straight