3/8 in. Bronze FNPT Union x FNPT 150 psi Backflow Preventer

This product has been replaced by

Watts Bronze Cast Copper Silicon Alloy FNPT Backflow Preventer
Watts 3/8 in. Cast Copper Silicon Alloy FNPT Backflow Preventer
Manufacturer Part #0792076
You last purchased this on
 
Watts

Series 7 3/8 in. Bronze FNPT Union x FNPT 150 psi Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Watts Bronze Cast Copper Silicon Alloy FNPT Backflow Preventer
Watts 3/8 in. Cast Copper Silicon Alloy FNPT Backflow Preventer
Manufacturer Part #0792076
Watts

Series 7 3/8 in. Bronze FNPT Union x FNPT 150 psi Backflow Preventer

  • Fast #
  • Part #W7C
  • Item #118916
  • Manufacturer Part #0061851
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Can be installed vertically or horizontally
  • Requires Certification

Specifications

CSA Certified:
CSA B64.6
Collection:
Series 7
End Connection 1:
Union FNPT
End Connection 2:
FNPT
End Connections:
Union FNPT x FNPT
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
Maximum Temperature:
180
Pressure - Maximum:
150 psi
Valve Size:
3/8 in