DESCRIPTION

Watts 3/8 x 3/8 in. OD x OD Braided Lavatory Supply

WLFM4B

Length:

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
OD
End Connection 2
OD
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
12 in
Material
Brass
NSF Certified
No
Size
3/8 in x 3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY