4-1/2 in. X 10 in. Full Flow Granular Activated Carbon Filter Cartridge
PWGAC Series 4-1/2 in. X 10 in. Full Flow Granular Activated Carbon Filter Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Removes chlorine odor and taste
- Also used to polish RO water to improve taste
- Effective at removing volatile compounds for better tasting drinking water
- Fits full flow housings
- Water washed coconut shell housing
- Reduces chlorine taste and odor
- Contains granular activated carbon
- Order quantity in multiples of 8 filters may be required based on stocking availability
-
Lead Law Compliant, Not Certified
Documents
Specifications
- Capacity:
- 7500 gal
- Cartridge Type:
- Granular Activated Carbon Cartridge
- Collection:
- PWGAC Series
- Contaminant Removal:
- Chlorine Taste, Odor
- Diameter:
- 4-1/2 in
- Filter Size:
- 50 microns
- Filtering Material:
- Yes
- Flow Rate:
- 3 gpm
- Height:
- 9-3/4 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 100
- Minimum Temperature:
- 40
- Pressure - High:
- 125
- Product Type:
- Filter Cartridge