3 in. Cast Iron Flanged Backflow Preventer

This product has been replaced by

Watts Cast Iron Flanged Backflow Preventer
Watts 3 in. Cast Iron Flanged Backflow Preventer
Manufacturer Part #88009315
You last purchased this on
 
Watts

Series LF909 3 in. Cast Iron Flanged Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Watts Cast Iron Flanged Backflow Preventer
Watts 3 in. Cast Iron Flanged Backflow Preventer
Manufacturer Part #88009315
Watts

Series LF909 3 in. Cast Iron Flanged Backflow Preventer

  • Fast #
  • Part #WLF909LFM
  • Item #4525325
  • Manufacturer Part #0792189
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stainless steel internal parts
  • No special tools required for servicing
  • Replaceable seats
  • Air-in/water-out relief valve design provides maximum capacity during emergency conditions
  • Industrial strength sensing hose
  • Field reversible relief valve
  • Fused epoxy coated & lined checks
  • Captured spring check assemblies
  • No shutoff valves
  • Lead free
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61-G
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511 1992
Application:
Health Hazard
BAA Compliant:
Yes
CSA Certified:
CSA B64.5
Coating:
Epoxy
Collection:
Series LF909
Depth:
29-1/4 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
11 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
42-1/2 in
Material:
Cast Iron
NSF:
NSF 61-G
NSF Certified:
Yes
Pressure - High:
175
Recommended Valve Application:
Health Hazard, Potable Water
Temperature Range:
33 to 110 Deg F (0.5 to 43 Deg C)
UL Listed:
Yes
Valve Body Material:
Cast Iron
Valve Body Style:
Inline
Valve Seat Material:
Stainless Steel
Valve Size:
3 in
Valve Type:
Reduced Pressure Zone Assembly
Weight:
190 lb
Width:
16 in