3 x 1/2 x 3/8 in. CTS x OD Angle Supply Tube
This product has been replaced by
Manufacturer Part #132-G2Q1C04
3 x 1/2 x 3/8 in. CTS x OD Angle Supply Tube
Product Details
Product Details
- Quarter-turn angle water supply stop with Quick-Connect technology
- CTS Quick-Connect inlet 1/2"
- May be used on copper, CPVC, and PEX
- May be removed and reused
Documents
Specifications
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Adapter
- End Connection 2:
- OD Tube
- End Connections:
- Adapter x OD Tube
- Handle Type:
- Oval
- Length:
- 3 in
- Material:
- Brass
- Maximum Temperature:
- 160
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Valve Size:
- 1/2 in x 3/8 in